Notice Sign, Polyester, 14 in W, 10 in H, Entrance for Employees Only, White
Mfr # 84134
Zoro # G7376210
product price:Â $23.99
/eaKey Features
Header
Notice
Legend
Entrance for Employees Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84134
Zoro #
G7376210
UPC #
754473841348
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.01 in
Details
Item
Notice Sign
Header
Notice
Legend
Entrance for Employees Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Legend Style
Text
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Entrance For Employees Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.