This item is Discontinued.

Brady Notice, Slippery When Wet, 10" W x 7" H, Rectangle, Aluminum 129114

Notice, Slippery When Wet, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 129114
  • Zoro # G8630106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129114
Zoro #
G8630106
UPC #
754473781002
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Notice Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Mounting Style
With Mounting Holes
Legend Color
black
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black,Blue,Red/White
Background Color
White
Legend Style
Text and Symbol
Subject Matter
Slip, Trip, and Falls
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.