This item is Discontinued.

Brady Notice, Slippery When Wet, 14" W x 10" H, Rectangle, Aluminum 129117

Notice, Slippery When Wet, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 129117
  • Zoro # G8630115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129117
Zoro #
G8630115
UPC #
754473781033
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Notice Sign
Header
Notice
Legend
Slippery When Wet
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
black
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Style
Text and Symbol
Header Background Color
Blue
Legend/Background Color
Black/Blue on white
Background Color
White
Subject Matter
Slip, Trip, and Falls
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.