Zoro Homepage

Notice, Wash Your Hands Avoid Contamination, 3 1/2 in x 5 in, Rectangle, Polyester, 83874

  • Mfr # 83874

  • Zoro # G8605602


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Wash Your Hands Avoid Contamination
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83874
Zoro #
G8605602
UPC #
754473838744
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in

Details

Item
Notice Sign
Legend
Wash Your Hands Avoid Contamination
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Header Legend Color
White
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Blue
Header
Notice
Sign Background Color
Black, White
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Wash Your Hands Avoid Contamination, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.