Pipe Marker, Boiler Blowdown, 1 In.H

  • Mfr # 20403

  • Zoro # G5439287


product price:  $22.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20403
Zoro #
G5439287
UPC #
754473204037
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Boiler Blowdown
Material
Plastic
Legend Color
Black
Legend Alpha Range
A to C
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Pipe Marker Subject Matter
Water
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Weather Resistant
No
Pipe Marker Material
Coiled Plastic
Maximum Pipe O.D.
2 in
ANSI/ASME A13.1
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
25
Humidity Resistant
No
Pipe Marker Legend
Boiler Blowdown
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Roll
Glow In The Dark
No
Maximum Service Temperature
212 Degrees F
Water Resistant
No
Minimum Pipe O.D.
1 1/2 in
ISO 14726
No
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Blowdown, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.