Shop BRADY
See all product information
Create Account
Notice, Wash Your Hands Before Leaving.In Compliance with Health Laws, 7" x 10", 88477
- Mfr # 88477
- Zoro # G8645432
product price:Â
$
9.19
/ea
Key Features
Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
Sign Material
Polyester
Height
7"
Thickness
0.010 in
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88477
- Zoro #
- G8645432
- UPC #
- 754473884772
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.010 in
Details
- Item
- Notice Sign
- Legend
- Wash Your Hands Before Leaving As A Sanitary Measure In Compliance with Health Laws
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Header Legend Color
- White
- Header
- Notice
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Printed Language
- English
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header Background Color
- Blue
- Legend Style
- Text
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.