Shop All Letters and Numbers
Brady
Number Label, 0, 2-1/4inHx1-13/16inW, Vinyl
Mfr # 9714-0
Zoro # G2281058
product price: $5.59
/pk 5, $1.12/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 15/16 in
- Overall Height 2 1/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 9714-0
- Zoro # G2281058
- UPC # 754473970499
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 15/16 in |
Overall Height | 2 1/4 in |
Character Width | 3/4 in |
Overall Width | 1 7/8 in |
Details
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY RAINSUIT L PVC LT WT (SA6813)
- RADIANS Replacement Lens For Dpg82-11, Scratch-Resistant (DMGRL-11)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3in. H (GBLKSI320)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Number Label, 2, 1-1/2in.Hx7/8in.W, Vinyl (1530-2)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- HY-KO 3In Reflective Number 3, 10PK (B00444)
- Brady Letters and Numbers