Brady
Number Label, Char 4, 3in.H, Vinyl, PK10
Mfr # 5130-4
Zoro # G2284311
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- WELLS LAMONT WOMEN WORK GLOVE MD DS (4113M)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- Brady Letters and Numbers