This item is Discontinued.

Brady Number Tag, Brass, HVAC 251-275, PK25 87150

Number Tag, Brass, HVAC 251-275, PK25 (Discontinued)

  • Mfr # 87150
  • Zoro # G9391846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87150
Zoro #
G9391846
UPC #
754473871505
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.1875 in

Details

Material
Brass
Color
Brass
Character Series
HVAC 251 to 275
Application
Heat Vent Air Conditioning
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Shape
Round
Item
Numbered Tag
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
HVAC 251-275
Includes
(25) Tags
Write on Surface
No
UV Resistant
No
Printed Language
English
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Marking Style
Stamped
Tag Text Legend
HVAC (Heat Vent Air Conditioning)
Chemical Resistant
No
Number Sequence
251-275
Abrasion Resistant
No
Graffiti Resistant
No
Valve Tag Application
Heat Vent Air Conditioning
Maximum Service Temperature
1,200 Degrees F

Description

Numbered Tag, Valve Tag Application Heat Vent Air Conditioning, Tag Text Legend HVAC (Heat Vent Air Conditioning), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 251-275, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.