This item is Discontinued.

Brady Number Tag, Brass, Series 326-350, PK25 23620

Number Tag, Brass, Series 326-350, PK25 (Discontinued)

  • Mfr # 23620
  • Zoro # G9390184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23620
Zoro #
G9390184
UPC #
754473236205
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.1875 in

Details

Material
Brass
Color
Brass
Character Series
326 to 350
Character Type
Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
326-350
Item
Numbered Tag
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Printed Language
No Text
Number Sequence
326-350
Number of Printed Sides
1
Graffiti Resistant
No
Abrasion Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
General Purpose
Marking Style
Stamped
Write on Surface
No
Serialization Method
Consecutive Numbers
Chemical Resistant
No
Maximum Service Temperature
1,200 Degrees F
Corrosion Resistant
Yes

Description

Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 326-350, No Text, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.