Shop All Tags
Brady
Number Tag, Brass, Series CHW 026-050, PK25
Mfr # 23517
Zoro # G9389301
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Chilled Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Chilled Water, Tag Text Legend CHW (Chilled Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, S (FRS160-KHI SML REG)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, D Char. (09271 D)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- Brady Tags