This item is Discontinued.

Brady Number Tag, Brass, Series DCW 326-350, PK25 87304

Number Tag, Brass, Series DCW 326-350, PK25 (Discontinued)

  • Mfr # 87304
  • Zoro # G9392476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87304
Zoro #
G9392476
UPC #
754473873042
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.1875 in

Details

Material
Brass
Color
Brass
Character Series
DCW 326 to 350
Application
Domestic Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Number Series
DCW 326-350
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
UV Resistant
No
Write on Surface
No
Printed Language
English
Serialization Method
Consecutive Numbers
Number Sequence
326-350
Abrasion Resistant
No
Marking Style
Stamped
Chemical Resistant
No
Graffiti Resistant
No
Valve Tag Application
Domestic Cold Water
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
DCW (Domestic Cold Water)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 326-350, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.