Shop All Tags
Brady
Number Tag, Brass, Series FP 026-050, PK25
Mfr # 23668
Zoro # G9390622
product price: $40.59
/pk 25, $1.62/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Diameter 1 1/2 in
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Fire Protection, Tag Text Legend FP (Fire Protection), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLD FIRE Fire Retardant Spray, 32 OZ (FB32R)
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Gray, Size XL (7024-12PR)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- Brady Tags