This item is Discontinued.

Brady Number Tag, Brass, Series HTG 351-375, PK25 23474

Number Tag, Brass, Series HTG 351-375, PK25 (Discontinued)

  • Mfr # 23474
  • Zoro # G9388881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23474
Zoro #
G9388881
UPC #
754473234744
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.1875 in

Details

Material
Brass
Color
Brass
Character Series
HTG 351 to 375
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Number Series
HTG 351-375
Item
Numbered Tag
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Printed Language
English
UV Resistant
No
Write on Surface
No
Serialization Method
Consecutive Numbers
Tag Text Legend
HTG (Heating)
Valve Tag Application
Heating
Marking Style
Stamped
Corrosion Resistant
Yes
Maximum Service Temperature
1,200 Degrees F
Number Sequence
351-375
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No

Description

Numbered Tag, Valve Tag Application Heating, Tag Text Legend HTG (Heating), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 351-375, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.