Shop All Tags
Brady
Number Tag, Brass, Series SPR 026-050, PK25
Mfr # 87161
Zoro # G9391952
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series SPR 026 to 050
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Sprinkler, Tag Text Legend SPR (Sprinkler), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Impact Gloves, XL, Black, PR (MP4X-75-011)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe Sml 6-9, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUS)
- MIGHTY LINE Spill Kit, Floor Sign, Industrial Streng, SPILLKIT24 (SPILLKIT24)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 090)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- Brady Tags