This item is Discontinued.

Brady Number Tag, Brass, Series SPR 326-350, PK25 87173

Number Tag, Brass, Series SPR 326-350, PK25 (Discontinued)

  • Mfr # 87173
  • Zoro # G9392074
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87173
Zoro #
G9392074
UPC #
754473871734
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.1875 in

Details

Material
Brass
Color
Brass
Character Series
SPR 326 to 350
Application
Sprinkler
Character Type
Text and Numbers
Tag Shape
Round
Number Series
SPR 326-350
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Write on Surface
No
Printed Language
English
UV Resistant
No
Marking Style
Stamped
Number Sequence
326-350
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Valve Tag Application
Sprinkler
Corrosion Resistant
Yes
Tag Text Legend
SPR (Sprinkler)
Abrasion Resistant
No

Description

Numbered Tag, Valve Tag Application Sprinkler, Tag Text Legend SPR (Sprinkler), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 326-350, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.