Shop BRADY

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87503

  • Zoro # G9393964


product price:  $41.69
/pk 25, $1.67/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
VAC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87503
Zoro #
G9393964
UPC #
754473875039
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
VAC 76 to 100
Application
VAC
Character Type
Numbers, Text
Tag Shape
Round
Engraved/Stamped
Stamped
Number Series
VAC 076-100
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Marking Style
Stamped
Printed Language
English
Corrosion Resistant
Yes
UV Resistant
No
Valve Tag Application
VAC
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Tag Text Legend
VAC (Vacuum)
Number Sequence
076-100
Legend
VAC (Vacuum)

Description

Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.