Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23497

  • Zoro # G9389116


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23497
Zoro #
G9389116
UPC #
754473234973
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
STM 026 to 050
Application
Steam
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
STM 026-050
Engraved/Stamped
Stamped
Includes
(25) Tags
Valve Tag Application
Steam
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
STM (Steam)
Printed Language
English
Chemical Resistant
No
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Corrosion Resistant
Yes
UV Resistant
No
Number Sequence
026-050
Write on Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Legend
STM (Steam)

Description

Numbered Tag, Valve Tag Application Steam, Tag Text Legend STM (Steam), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.