Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23564

  • Zoro # G9389773


product price:  $41.49
/pk 25, $1.66/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Hot Water Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23564
Zoro #
G9389773
UPC #
754473235642
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
HWS 201 to 225
Application
Hot Water Supply
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
HWS 201-225
Includes
(25) Tags
Number of Printed Sides
1
Graffiti Resistant
No
Abrasion Resistant
No
UV Resistant
No
Printed Language
English
Tag Text Legend
HWS (Hot Water Supply)
Valve Tag Application
Hot Water Supply
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Serialization Method
Consecutive Numbers
Write on Surface
No
Number Sequence
201-225
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Chemical Resistant
No
Legend
HWS (Hot Water Supply)

Description

Numbered Tag, Valve Tag Application Hot Water Supply, Tag Text Legend HWS (Hot Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.