Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23598

  • Zoro # G9390053


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Chilled Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23598
Zoro #
G9390053
UPC #
754473235987
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CHWR 051 to 075
Application
Chilled Water Return
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CHWR 051-075
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Number Sequence
051-075
Printed Language
English
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Number of Printed Sides
1
Serialization Method
Consecutive Numbers
Tag Text Legend
CHWR (Chilled Water Return)
Write on Surface
No
Valve Tag Application
Chilled Water Return
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend
CHWR (Chilled Water Return)

Description

Numbered Tag, Valve Tag Application Chilled Water Return, Tag Text Legend CHWR (Chilled Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.