Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 23637

  • Zoro # G9390324


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23637
Zoro #
G9390324
UPC #
754473236373
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
SPK 251 to 275
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Number Series
SPK 251-275
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Tag Text Legend
SPK (Sprinkler Head)
Corrosion Resistant
Yes
Marking Style
Stamped
UV Resistant
No
Printed Language
English
Abrasion Resistant
No
Number Sequence
251-275
Write on Surface
No
Graffiti Resistant
No
Chemical Resistant
No
Valve Tag Application
Sprinkler Head
Legend
SPK (Sprinkler Head)

Description

Numbered Tag, Valve Tag Application Sprinkler Head, Tag Text Legend SPK (Sprinkler Head), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 251-275, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.