Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87106

  • Zoro # G9391401


product price:  $40.95
/pk 25, $1.64/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87106
Zoro #
G9391401
UPC #
754473871062
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
CWR 151 to 175
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CWR 151-175
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Write on Surface
No
Chemical Resistant
No
Marking Style
Stamped
Printed Language
English
Valve Tag Application
Cold Water
Corrosion Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
No
Tag Text Legend
CWR (Cold Water Return)
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Number Sequence
151-175
Legend
CWR (Cold Water Return)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWR (Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 151-175, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.