This item is Discontinued.

Brady Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK 87118

Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK (Discontinued)

  • Mfr # 87118
  • Zoro # G9391523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87118
Zoro #
G9391523
UPC #
754473871185
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CWR 451 to 475
Application
Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CWR 451-475
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Includes
(25) Tags
Marking Style
Stamped
Valve Tag Application
Cold Water
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
CWR (Cold Water Return)
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Graffiti Resistant
No
Corrosion Resistant
Yes
Number Sequence
451-475
Printed Language
English
Write on Surface
No
Abrasion Resistant
No
Chemical Resistant
No
Legend
CWR (Cold Water Return)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWR (Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 451-475, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.