Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87127

  • Zoro # G9391611


product price:  $41.69
/pk 25, $1.67/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87127
Zoro #
G9391611
UPC #
754473871277
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
CWS 176 to 200
Application
Cold Water
Character Type
Numbers, Text
Tag Shape
Round
Number Series
CWS 176-200
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Marking Style
Stamped
Chemical Resistant
No
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
CWS (Cold Water Supply)
UV Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Cold Water
Number of Printed Sides
1
Write on Surface
No
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Number Sequence
176-200
Abrasion Resistant
No
Legend
CWS (Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Cold Water, Tag Text Legend CWS (Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.