Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87203

  • Zoro # G9392372


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87203
Zoro #
G9392372
UPC #
754473872038
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
DCW 076 to 100
Application
Domestic Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Engraved/Stamped
Stamped
Number Series
DCW 076-100
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Includes
(25) Tags
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Marking Style
Stamped
Printed Language
English
UV Resistant
No
Graffiti Resistant
No
Number Sequence
076-100
Valve Tag Application
Domestic Cold Water
Chemical Resistant
No
Tag Text Legend
DCW (Domestic Cold Water)
Corrosion Resistant
Yes
Legend
DCW (Domestic Cold Water)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.