Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87209

  • Zoro # G9392433


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87209
Zoro #
G9392433
UPC #
754473872090
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
DCW 226 to 250
Application
Domestic Cold Water
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Number Series
DCW 226-250
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Includes
(25) Tags
Graffiti Resistant
No
Write on Surface
No
Number Sequence
226-250
Abrasion Resistant
No
Marking Style
Stamped
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Valve Tag Application
Domestic Cold Water
Number of Printed Sides
1
UV Resistant
No
Chemical Resistant
No
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
DCW (Domestic Cold Water)
Minimum Service Temperature
-40 Degrees F
Legend
DCW (Domestic Cold Water)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water, Tag Text Legend DCW (Domestic Cold Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 226-250, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.