Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87351

  • Zoro # G9392941


product price:  $38.75
/pk 25, $1.55/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Hot Water Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87351
Zoro #
G9392941
UPC #
754473873516
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
DHWS 001 to 025
Application
Domestic Hot Water Supply
Character Type
Text and Numbers
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Engraved/Stamped
Stamped
Number Series
DHWS 001-025
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Number of Printed Sides
1
Abrasion Resistant
No
UV Resistant
No
Graffiti Resistant
No
Valve Tag Application
Domestic Hot Water Supply
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Number Sequence
001-025
Printed Language
English
Tag Text Legend
DHWS (Domestic Hot Water Supply)
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
1,200 Degrees F
Legend
DHWS (Domestic Hot Water Supply)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water Supply, Tag Text Legend DHWS (Domestic Hot Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.