Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87473

  • Zoro # G9393666


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87473
Zoro #
G9393666
UPC #
754473874735
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CA 326 to 350
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Item
Numbered Tag
Engraved/Stamped
Stamped
Shape
Round
Number Series
CA 326-350
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Marking Style
Stamped
Chemical Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
CA (Compressed Air)
Corrosion Resistant
Yes
UV Resistant
No
Number Sequence
326-350
Write on Surface
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Compressed Air
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Legend
CA (Compressed Air)

Description

Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 326-350, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.