Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87478

  • Zoro # G9393711


product price:  $41.69
/pk 25, $1.67/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87478
Zoro #
G9393711
UPC #
754473874780
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
CA 451 to 475
Character Type
Text and Numbers
Tag Shape
Round
Number Series
CA 451-475
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Engraved/Stamped
Stamped
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Corrosion Resistant
Yes
Number Sequence
451-475
Tag Text Legend
CA (Compressed Air)
UV Resistant
No
Valve Tag Application
Compressed Air
Abrasion Resistant
No
Printed Language
English
Maximum Service Temperature
1,200 Degrees F
Graffiti Resistant
No
Marking Style
Stamped
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Number of Printed Sides
1
Legend
CA (Compressed Air)

Description

Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 451-475, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.