Shop BRADY
See all product information
Create Account
Self-Adhesive Pipe Marker: NATURAL GAS, 1.125in H x 7in W, Pack of 5 Each, 5PK
- Mfr # 103545
- Zoro # G122965925
product price:Â
$
17.59
/pk of 5, $3.52/ea
Key Features
Width
7 in
Application
Pipe and Valve Marking
Material
Vinyl
Thickness
0.004 in
Color
Black on Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103545
- Zoro #
- G122965925
- UPC #
- 754473175290
- Country of Origin
- Mexico
- Application
- Pipe and Valve Marking
- Material
- Vinyl
- Item
- Pipe Marker
- Color
- Black on Yellow
Dimensions
- Width
- 7 in
- Thickness
- 0.004 in
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.