Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87482

  • Zoro # G9393754


product price:  $39.49
/pk 25, $1.58/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87482
Zoro #
G9393754
UPC #
754473874827
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
OXY 051 to 075
Application
Oxygen
Character Type
Numbers, Text
Tag Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
OXY 051-075
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Number of Printed Sides
1
Valve Tag Application
Oxygen
Chemical Resistant
No
Marking Style
Stamped
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Abrasion Resistant
No
Tag Text Legend
OXY (Oxygen)
Maximum Service Temperature
1,200 Degrees F
Number Sequence
051-075
UV Resistant
No
Write on Surface
No
Legend
OXY (Oxygen)

Description

Numbered Tag, Valve Tag Application Oxygen, Tag Text Legend OXY (Oxygen), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.