Zoro Homepage

NumberLabel, 1-1/2inH, 1-1/4inW, PK10

  • Mfr # 8205P-7

  • Zoro # G707194825


product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78

Key Features

Material
Polyester
Overall Height
1 1/2 in
Character Height
1 1/2 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205P-7
Zoro #
G707194825
UPC #
888434606612
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 1/2 in
Overall Width
1 1/4 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Standards
ASTM D 2979
Markers per Card
1
Package Type
Card; Sheet
Number of Cards
10
Character
7
Application
General Identification
Self-Spacing/Aligning
Yes
Label Finish
Laminated
Characters Included
7
Embossed
No
Visibility
Standard
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Font
Helvetica
Series
8205
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.