Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-6
Zoro # G107194593
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050P-6
- Zoro # G107194593
- UPC # 888434610350
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Details
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Sign, S53R (S53R)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- LINCOLN ELECTRIC Welding Jacket (K4933-4XL)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (844097)
- Brady Letters and Numbers