Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5140P-7
Zoro # G307194669
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5140P-7
- Zoro # G307194669
- UPC # 888434612033
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Details
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Md Grn Fr Cape (6221M)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- HONEYWELL Chemical Resistant Glove, 15 mil, Sz 8, PR (LA111EBFL/8)
- DUNLOP Knee Boots, Size 11, 16" H, White, Plain, PR (8101100)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- Brady Letters and Numbers