Numerical Wire Markers Repositionable Vinyl Cloth 1.5 in H Legend: 11, 900 Total, 25PK

  • Mfr # WM-11-PK

  • Zoro # G808584174


product price:  $81.59
/pk 25, $3.26/ea
Free Shipping & Returns

Key Features

Color
Black on White
Material
Vinyl Cloth
Label Width
0.25 in
Label Height
1.5 in
Mounting
Repositionable Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM-11-PK
Zoro #
G808584174
UPC #
662820908050
Country of Origin
Mexico

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Wire Marker
Legend
11
Color
Black on White
Material
Vinyl Cloth
Mounting
Repositionable Rubber
Includes
25 Cards
Application
Wire and Cable Labeling

Description

B-500 Repositionable Vinyl Cloth wire markers from Brady are perfect for your general wire marking needs. Card-mounted wire markers allow for quick, on-the-spot wire marking. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.