Shop BRADY
See all product information
Create Account
NYL-BLU-38ST-KA6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Keyed Alike
- Mfr # NYL-BLU-38ST-KA6PK
- Zoro # G204928503
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Alike
Body Width
1-1/2 in
Shackle Height
1-1/2 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NYL-BLU-38ST-KA6PK
- Zoro #
- G204928503
- UPC #
- 754473611538
- Country of Origin
- Mexico
- Body Color
- Blue
- Padlock Body Material
- Nylon
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- OSHA 29 CFR 1910.147
- Number of Keys
- 6
Dimensions
- Body Width
- 1-1/2 in
- Shackle Height
- 1-1/2 in
- Body Height
- 1.8 in
- Shackle Length
- 0.8 in
Description
Brady nyl-blu-38st-ka6pk brady safekey lockout padlock nylon 1.5" steel shackle keyed alike stay ahead of technology. Brady safekey lockout padlocks, exclusively from brady, provide ultimate key precision and advanced key security in your lockout program.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.