Brady

One-Direction Large Arrow Traffic Sign, 9 in Height, 12 in Width, Aluminum, Horizontal Rectangle


product price: $34.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend No legend
  • Width 12 in
  • Height 9 in
  • Sign Shape Horizontal Rectangle
See all product information

Product Information

Dimensions

Width 12 in
Height 9 in

Details

Item One-Direction Large Arrow Traffic Sign
Header No Header
Legend No legend
Sign Shape Horizontal Rectangle
Sign Material Aluminum
Sign Mounting Style Mounting Holes
Printed Language No Text
Sign Background Color White
ADA Compliant No
Retroreflective Grade High Intensity Prismatic
Glow-in-the-Dark No
UV Resistant No
Thickness 0.090 in
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style Symbol
Legend Color Black
Material Aluminum
Mounting Style With Mounting Holes
Sign Legend Color Black
Legend/Background Color Black/White
Background Color White
Language No Text
Double-Sided No
ANSI Compliant Yes
OSHA Compliant Yes
Operating Temp. Range -40 Degrees to 175 Degrees F
Symbol Right Arrow
Sign Legend Text Color Black
Indoor/Outdoor Usage Outdoor
Number of Printed Sides 1
Average Outdoor Durability 8 to 10 yr
Features Operating Temperature Range: -40 Degrees F to 176 Degrees F
State Specific Sign No
Sign Legend Style Symbol
Sign Properties Rigid
Sign Header No Header
Material Properties Roll Up

Description

One-Direction Large Arrow Traffic Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.