Shop BRADY
See all product information
Create Account
Padlock, Keyed Alike, Aluminum, Blue, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 No. of Keys
Mfr # SDAL-BLU-38ST-KA6
Zoro # G904206079
product price:Â
$
62.99
/pk 6, $10.50/ea
Key Features
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDAL-BLU-38ST-KA6
- Zoro #
- G904206079
- UPC #
- 888434587416
- Country of Origin
- China
Dimensions
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
Details
- Item
- Padlock
- Body Color
- Blue
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- OSHA
- Number of Keys
- 12
- Number of Bumpers
- 0
- Includes
- (6) Keys, (6) Padlocks
- Body Finish
- Anodized
- Number of Pins
- 6
- Control Key Registration Required
- No
- Features
- Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike, Retains Engraved Key Codes
- Vertical Shackle Clearance
- 1 1/2 in
- Header
- None/No Header
- Non-Removable Key
- Yes
- Key Style
- Standard
- Body Shape
- Rectangular
Description
Padlock, Body Color Blue, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov