Shop ZING

Lockout Padlock, Keyed Alike, Aluminum, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 6 PK

  • Mfr # 700KA6-GREEN
  • Zoro # G9790759

product price: 
$
131.99
/pk of 6, $22.00/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
700KA6-GREEN
Zoro #
G9790759
UPC #
810038105994
Country of Origin
China
Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Keys
6
Includes
(3) English Labels, English/French Label, English/Spanish Label
Body Finish
Plastic Encased
Control Key Registration Required
No
Number of Bumpers
0
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Features
6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body and Shackle are Encased in Recycled Plastic for Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Shackle Inserts Feature a Barrier Cap which Protects the Lock Body and Interior from Dirt and Moisture
Language
English, French, Spanish
Number of Tumbler Pins
6
Number of Keys Included
6
Body Material Coating
Plastic Encased
Opening Type
Key
Labeling
Label Included
Key Style
Standard
Opens with Key Number
Varies
Body Shape
Rectangular
Header
Danger
Horizontal Shackle Clearance
3/4 in
Vertical Shackle Clearance
1 in
Resistance Properties
Corrosion Resistant
Non-Removable Key
Yes

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
3/4 in
Body Thickness
7/8 in
Shackle Diameter
1/4 in
Overall Height
3.8 in
Overall Width
1.8 in
Width Across Shackle
3/4 in
Fits Chest Size
6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body and Shackle are Encased in Recycled Plastic for Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Shackle Inserts Feature a Barrier Cap which Protects the Lock Body and Interior from Dirt and Moisture

Description

Lockout Padlock, Body Color Green, Body Height 3/4 in, Body Material Aluminum, Body Thickness 7/8 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Plastic Encased

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.