Shop BRADY
See all product information
Create Account
Padlock, Keyed Different, Nylon, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width
Mfr # SDPL-ORG-38ST-KD
Zoro # G304206068
product price:Â
$
9.95
/ea
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDPL-ORG-38ST-KD
- Zoro #
- G304206068
- UPC #
- 888434586945
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Orange
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Steel
- Shackle Type
- Open
- Legend
- Danger Locked Out Do Not Remove
- Standards
- OSHA
- Number of Keys
- 1
- Body Finish
- Thermoplastic
- Control Key Registration Required
- No
- Number of Pins
- 6
- Features
- Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
- Includes
- (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
- Number of Bumpers
- 0
- Key Style
- Standard
- Non-Removable Key
- Yes
- Header
- Danger
- Vertical Shackle Clearance
- 1 1/2 in
- Body Shape
- Rectangular
Description
Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No