12ft L x 6in H Reusable Flood Barrier for Homes, Garages Door, Basement, 2PK
- Mfr # IFB610-12x2
- Zoro # G916278583
Key Features
Specifications
Product Information
- MFR #
- IFB610-12x2
- Zoro #
- G916278583
- UPC #
- 840223689886
- Country of Origin
- China
Details
- Material
- 0.6 Mm Vinyl
- Color
- Yellow
Description
Prepare for uncertain situations like a flood with our 12ft L x 6in H Reusable Flood Barrier for Homes, Garages Door, Basement, and other outdoor spaces. Its a temporary flood protection tube that restricts water from entering and reduces flood damage. These barriers are developed from vinyl material and filled with water to act as a durable defense against rising floodwaters. You can utilize this in houses, factories, warehouses, and other industrial facilities. It has more specifications that you should explore below:-Hassle-Free Deployment: You don't need professional help to utilize this flood bag. All you have to do is lay the tubing around the area you want to protect from rising water or flood. Now, fill the tube with water by opening the nozzle adapter. Insert a hose and fill the water and immediately close the nozzle adapter.Important Steps During InstallationTo avoid tubes rolling away due to water pressure; use wooden stakes on muddy grounds.Bend or twist the tube from both sides before filling the water - add a kink for stability during flood.Place these flood barriers with back support, like place it near warehouse doors, garage doors, doorway & loading dock protection, etc.Top-Notch Quality: These garage water barriers are constructed from 0.6 mm vinyl material known for its durability and resistance to water, making them perfect for outdoor settings. Our premium quality blow-up flood barrier has a water capacity of 26 Gallons-do not cross the recommended capacity to prevent breakage and bursting. Thus, providing long-lasting service.
- Size: 12' (L) x 10" (W) x 6" (H) ; Material: 0.6 mm Vinyl
- Color: Yellow ; Capacity: 26-Gallons
- Includes: Nozzle (Adapter)
- Convenient Storage ; Lightweight & Portable
- Easy to Use & Reusable ; Water & Weatherproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.