Zoro Homepage

Padlock, 6 Pins, Red, PK6, Keyed Different, Nylon, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # SDPL-RED-38PL-KD6

  • Zoro # G104206084


product price: $46.79
/pk 6, $7.80/ea

Key Features

Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPL-RED-38PL-KD6
Zoro #
G104206084
UPC #
888434587157
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in

Description

Padlock,6 Pins,Red,PK6, Body Color Red, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.