Padlock, Bl, 1-13/16"H, Nylon, BradyKeyCode3

  • Mfr # SDPL-BLU-38ST-003
  • Zoro # G225091026
product price: 
$
11.49
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Labeling
Label Included
Shackle Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-BLU-38ST-003
Zoro #
G225091026
UPC #
888434617472
Country of Origin
China
Vertical Shackle Clearance
1 1/2 in
For Location
Indoor, Outdoor
Number of Tumbler Pins
6
Labeling
Label Included
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Body Shape
Rectangular
Key Style
Standard Pin Tumbler
Padlock Body Material
Nylon
Number of Keys Included
1
Language
English, French, Portuguese, Spanish
Item
Lockout Padlock
Minimum Temperature
-30 Degrees F
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Maximum Temperature
250 Degrees F
Shackle Material
Steel
Opening Type
Key
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Body Color
Blue
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome-Plated
Legend Color
Black, White
Shackle Type
Extended
Header
DANGER/DANGER/PELIGRO/PERIGO
Standards
Compliant with 2011/65/EU
Number of Bumpers
0
Key Type
Keyed Alike

Dimensions

Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Thickness
3/4 in
Body Height
1 13/16 in
Width Across Shackle
13/16 in
Body Width
1 1/2 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.