Padlock

  • Mfr # CPPL-BRN-25AL-KD
  • Zoro # G223357087
product price: 
$
13.15
/ea

Key Features

Number of Tumbler Pins
6
Padlock Body Material
Nylon
Shackle Material
Aluminum
Body Height
1 1/4 in
Body Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-BRN-25AL-KD
Zoro #
G223357087
UPC #
888434630990
Country of Origin
China

Dimensions

Body Height
1 1/4 in
Body Thickness
5/8 in
Body Width
1 1/4 in
Overall Width
1.25 in
Shackle Diameter
3/16 in
Width Across Shackle
1 1/8 in
Shackle Height
1 3/16 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Number of Tumbler Pins
6
Padlock Body Material
Nylon
Shackle Material
Aluminum
Body Color
Brown
Vertical Shackle Clearance
1 in
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Body Shape
Square
Item
Padlock
Opening Type
Key
For Location
Indoor, Outdoor
Number of Bumpers
0
Shackle Material Coating
Anodized
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Header
Danger
Number of Keys Included
1
Maximum Temperature
250 Degrees F
Key Style
Standard
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
Body Material Coating
Anodized
Labeling
Label Included
Non-Removable Key
Yes
Includes
English Label, French Label, Key, Padlock, Spanish Label
Horizontal Shackle Clearance
3/4 in
Key Type
Keyed Different
Language
English, French, Spanish
Minimum Temperature
-15 Degrees F

Description

Padlock, Body Color Brown, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews