Padlock

  • Mfr # CPPL-BLK-25AL-KD
  • Zoro # G723353213
product price: 
$
13.15
/ea

Key Features

Number of Keys Included
1
Horizontal Shackle Clearance
3/4 in
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Body Material Coating
Anodized
Key Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPPL-BLK-25AL-KD
Zoro #
G723353213
UPC #
888434630983
Country of Origin
China
Number of Keys Included
1
Horizontal Shackle Clearance
3/4 in
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Body Material Coating
Anodized
Key Style
Standard
Labeling
Label Included
Non-Removable Key
Yes
Opening Type
Key
Shackle Material
Aluminum
Minimum Temperature
-15 Degrees F
Body Color
Black
Vertical Shackle Clearance
1 in
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Number of Tumbler Pins
6
Header
Danger
For Location
Indoor, Outdoor
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
Maximum Temperature
250 Degrees F
Shackle Material Coating
Anodized
Body Shape
Square
Includes
English Label, French Label, Key, Padlock, Spanish Label
Number of Bumpers
0
Item
Padlock
Language
English, French, Spanish
Padlock Body Material
Nylon
Key Type
Keyed Different
Standards
EAR99, FDA, OSHA 1910.147, RoHS

Dimensions

Shackle Height
1 3/16 in
Body Thickness
5/8 in
Body Height
1 1/4 in
Width Across Shackle
1 1/8 in
Overall Width
1.25 in
Body Width
1 1/4 in
Shackle Diameter
3/16 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Description

Padlock, Body Color Black, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews