This item is Discontinued.

Brady Padlock, Keyed Alike, Rugged Reinforced Nylon, Red, 6 PK 146132

This item is Discontinued.

Brady

Padlock, Keyed Alike, Rugged Reinforced Nylon, Red, 6 PK (Discontinued)

Mfr # 146132
Zoro # G208583531
UPC # 754473550028
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146132
Zoro #
G208583531
UPC #
754473550028
Country of Origin
China

Dimensions

Body Width
1-1/4 in
Shackle Height
8 in
Body Height
1.31 in
Overall Width
1.26 in
Overall Height
1.38 in
Overall Depth
.63 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Rugged Reinforced Nylon
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
DANGER LOCKED OUT
Standards
OSHA 1910.147
Number of Keys
6
Features
Anti-spark;Non-conductive
Body Finish
Reinforced Fiberglass
Includes
(6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels
Application
Lockout Tagout

Description

Featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points.. Angle and twist the padlock cable in tight application areas. Complies with all OSHA requirements and makes it possible to secure several breaker lockouts simultaneously. Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.