Zoro Homepage

Padlock, Keyed Different, Aluminum, Red, 6 PK

  • Mfr # 51370

  • Zoro # G108583556


product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns

Key Features

Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Overall Width
1-1/2 in
Includes
(12) Keys;(6) Padlocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51370
Zoro #
G108583556
UPC #
754473513702
Country of Origin
China

Dimensions

Overall Width
1-1/2 in
Overall Height
1.6 in
Overall Depth
.75 in
Body Width
1.5 in
Body Height
1.6 in
Shackle Height
1.5 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Includes
(12) Keys;(6) Padlocks
Features
Anti-spark;Corrosion-resistant;Fade Resistant
Body Finish
Anodized Aluminum
Application
Lockout Tagout
Number of Keys
12
Shackle Type
Open Shackle
Standards
OSHA 1910.147
Shackle Material
Aluminum

Description

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.