
Padlock, Keyed Different, Nylon, Orange
Mfr # CPT-ORG-38AL-KD
Zoro # G908583534
product price: $20.29
/eaKey Features
Body Color
Orange
Padlock Body Material
Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
Body Finish
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-ORG-38AL-KD
Zoro #
G908583534
UPC #
888434555217
Country of Origin
Mexico
Dimensions
Overall Height
1.7 in
Overall Width
1-1/4 in
Overall Depth
.75 in
Details
Item
Padlock
Body Color
Orange
Padlock Body Material
Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
Body Finish
Thermoplastic
Includes
(1) English Label;(1) French Label;(1) Key;(1) Padlock;(1) Spanish Label
Features
Anti-spark;Lightweight;Non-conductive
Application
Lockout Tagout
Description
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . Single keyed different padlocks are ideal for starting, or expanding, your lockout program.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.