Padlock, Keyed Different, Nylon, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 12 No. of Keys

  • Mfr # Y6083286

  • Zoro # G204206076


product price:  $88.65
/pk 12, $7.39/ea
Free Shipping & Returns

Key Features

Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y6083286
Zoro #
G204206076
UPC #
888434587256
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
13/16 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
12
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Retains Engraved Key Codes
Body Finish
Thermoplastic
Number of Pins
6
Includes
(12) English Labels, (12) French Labels, (12) Keys, (12) Padlocks, (12) Spanish Labels
Number of Bumpers
0
Control Key Registration Required
No
Header
Danger
Key Style
Standard
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Body Shape
Rectangular

Description

Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 13/16 in, Body Width 1 1/2 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle Not Applicable, Control Key Registration Required No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.