Zoro Homepage

Padlock, Keyed Different, Nylon, Yellow, 6 PK

  • Mfr # CPT-YLW-38AL-KD6PK

  • Zoro # G908583527


product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
Overall Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-YLW-38AL-KD6PK
Zoro #
G908583527
UPC #
888434555262
Country of Origin
Mexico

Dimensions

Overall Height
1.7 in
Overall Width
1-1/4 in
Overall Depth
.75 in

Details

Item
Padlock
Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Different
Legend
DANGER LOCKED OUT DO NOT REMOVE;PROPERTY OF
Application
Lockout Tagout
Body Finish
Thermoplastic
Features
Anti-spark;Lightweight;Non-conductive
Includes
(6) English Labels;(6) French Labels;(6) Keys;(6) Padlocks;(6) Spanish Labels

Description

Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon body with an aluminum shackle that features an anodized finish . To each their own - six padlocks are keyed differently so each lock gets its own key, making them ideal for simple lockout applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.